Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 21/64 In

  • Mfr # HT3610IU

  • Zoro # G3051469


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Hardness
Rc 62-64
Drill Size
21/64 in
Drill Bushing Wall Type
Thin Wall
Inside Dia.
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3610IU
Zoro #
G3051469
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
21/64 in
Inside Dia.
21/64 in
Overall Length
5/8 in
Head Thickness
3/32"
Head Dia.
11/16 in
Length under Head
5/8"
Size- Decimal
21/64" (0.3281)
Outside Dia.
9/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
L - 0.2900

Details

Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3281
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.