Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 21/64 In

  • Mfr # HT3612IU

  • Zoro # G3061777


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Outside Dia.
9/16 in
Material
52100 Thru Hardened
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3612IU
Zoro #
G3061777
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/32"
Outside Dia.
9/16 in
Length under Head
3/4"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
21/64 in
Head Dia.
11/16 in
Size- Decimal
21/64" (0.3281)
Inside Dia.
21/64 in
Overall Length
3/4 in
Size - Decimal
51/64 in - 0.7969

Details

Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Decimal Equivalent
0.3281
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.