Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 21/64 In

  • Mfr # HT3616IU

  • Zoro # G3090678


product price: $7.89
/ea

Key Features

Length under Head
1"
Heat Treatment
Through Hardened
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3616IU
Zoro #
G3090678
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 in
Inside Dia.
21/64 in
Outside Dia.
9/16 in
Head Dia.
11/16 in
Head Thickness
3/32"
Size- Decimal
21/64" (0.3281)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#42 - 0.0935

Details

Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.