Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 23/32 In

  • Mfr # H6412MX

  • Zoro # G3060261


product price: $8.89
/ea

Key Features

Inside Dia.
23/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6412MX
Zoro #
G3060261
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
23/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
23/32" (0.7188)
Outside Dia.
1 in
Drill Size
23/32 in
Length under Head
3/4"
Head Dia.
1 3/16 in
Head Thickness
3/16"
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
23/32" - 0.7188

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.7188
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.