Drill Bushing, Type H, Drill Size 23/32 In
Mfr # H6428MX
Zoro # G9735853
product price: $12.99
/eaKey Features
Decimal Equivalent
0.7188
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6428MX
Zoro #
G9735853
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 in
Overall Length
1 3/4 in
Drill Size
23/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1-3/4"
Size- Decimal
23/32" (0.7188)
Inside Dia.
23/32 in
Head Thickness
3/16"
Head Dia.
1 3/16 in
Size - Decimal
63/64 in - 0.9844
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.