Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 23/32 In

  • Mfr # H648MX

  • Zoro # G3096305


product price: $8.89
/ea

Key Features

Inside Dia.
23/32 in
Hardness
Rc 62-64
Length under Head
1/2"
Size- Decimal
23/32" (0.7188)
Head Dia.
1 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648MX
Zoro #
G3096305
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
23/32 in
Length under Head
1/2"
Size- Decimal
23/32" (0.7188)
Head Dia.
1 15/64 in
Outside Dia.
1 in
Drill Size
23/32 in
Head Thickness
5/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size - Decimal
#21 - 0.1590

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.7188
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.