Drill Bushing, Type H, Drill Size 23/32 In
Mfr # H8812MX
Zoro # G9744524
product price: $12.59
/eaKey Features
Decimal Equivalent
0.7188
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8812MX
Zoro #
G9744524
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
23/32 in
Drill Size
23/32 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
23/32" (0.7188)
Length under Head
3/4"
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 35/64 in
Outside Dia.
1 3/8 in
Size - Decimal
#32 - 0.1160
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.