Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.3mm

  • Mfr # H1312CR

  • Zoro # G9734024


product price: $11.79
/ea

Key Features

Length under Head
3/4"
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1312CR
Zoro #
G9734024
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
2.30 mm
Drill Size
2.30 mm
Head Dia.
19/64 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/64 in
Head Thickness
3/32"
Size - Decimal
N - 0.3020

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Metric
Head Type
Yes
Decimal Equivalent
0.0906
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.