Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.3mm

  • Mfr # H135CR

  • Zoro # G3098807


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Metric
Finish
High Speed Steel
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H135CR
Zoro #
G3098807
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/64 in
Length under Head
5/16"
Head Dia.
19/64 in
Head Thickness
3/32"
Drill Size
2.30 mm
Inside Dia.
2.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#1 - 0.2280

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Metric
Finish
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.0906
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.