Zoro Homepage

Drill Bushing, Type H, Drill Size 2.4mm

  • Mfr # H134CV

  • Zoro # G3098938


product price: $9.39
/ea

Key Features

Head Dia.
19/64 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134CV
Zoro #
G3098938
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
19/64 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
3/32"
Drill Size
2.40 mm
Inside Dia.
2.40 mm
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Size - Decimal
#1 - 0.2280

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.