Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.4mm

  • Mfr # HT124CV

  • Zoro # G3051049


product price: $9.89
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT124CV
Zoro #
G3051049
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Overall Length
1/4 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
2.40 mm
Length under Head
1/4"
Drill Size
2.40 mm
Head Thickness
3/32"
Outside Dia.
3/16 in
Size - Decimal
O - 0.3160

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Type
Yes
Decimal Equivalent
0.0945
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.