Zoro Homepage

Drill Bushing, Type H, Drill Size 2.4mm

  • Mfr # HT128CV

  • Zoro # G1985037


product price: $10.99
/ea

Key Features

Bushing Type
Head Press Fit
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT128CV
Zoro #
G1985037
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Dia.
5/16 in
Inside Dia.
2.40 mm
Drill Size
2.40 mm
Length under Head
1/2"
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Size - Decimal
Q - 0.3320

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.