Drill Bushing, Type H, Drill Size 25/32 In
Mfr # H8816NH
Zoro # G9744192
product price: $13.99
/eaKey Features
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Bushing Head Type
Headed
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8816NH
Zoro #
G9744192
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1"
Head Dia.
1 35/64 in
Overall Length
1 in
Size- Decimal
25/32" (0.7812)
Outside Dia.
1 3/8 in
Inside Dia.
25/32 in
Drill Size
25/32 in
Head Thickness
3/8"
Size - Decimal
#34 - 0.1110
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.