Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 25/32 In

  • Mfr # HT7224NH

  • Zoro # G6244034


product price: $17.49
/ea

Key Features

Material - Machining
High Speed Steel
Head Dia.
1 5/16 in
Size- Decimal
25/32" (0.7812)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7224NH
Zoro #
G6244034
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 5/16 in
Size- Decimal
25/32" (0.7812)
Drill Size
25/32 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Overall Length
1 1/2 in
Head Thickness
3/16"
Length under Head
1-1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/32 in
Outside Dia.
1 1/8 in
Size - Decimal
#8 - 0.1990

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.7812
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.