Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.55mm

  • Mfr # H168DB

  • Zoro # G3079371


product price: $9.99
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
3/32"
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Length under Head
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168DB
Zoro #
G3079371
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Length under Head
1/2"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
2.55 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
2.55 mm
Head Dia.
23/64 in
Outside Dia.
1/4 in
Overall Length
1/2 in
Size - Decimal
1-3/32 in - 1.0938

Details

Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1004
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.