Drill Bushing, Type H, Drill Size 25/64 In
Mfr # HT4010JY
Zoro # G3089381
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Head Dia.
3/4 in
Finish
High Speed Steel
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT4010JY
Zoro #
G3089381
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
3/4 in
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/64 in
Head Thickness
3/32"
Overall Length
5/8 in
Size- Decimal
25/64" (0.3906)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
25/64 in
Outside Dia.
5/8 in
Size - Decimal
#47 - 0.0785
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.