Zoro Homepage

Drill Bushing, Type H, Drill Size 2.5mm

  • Mfr # H1312CZ

  • Zoro # G9733954


product price: $11.79
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1312CZ
Zoro #
G9733954
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
19/64 in
Head Thickness
3/32"
Drill Size
2.50 mm
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
2.50 mm
Outside Dia.
13/64 in
Size- Decimal
2.50mm (0.0984)
Overall Length
3/4 in
Size - Decimal
O - 0.3160

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.