Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.5mm

  • Mfr # H165CZ

  • Zoro # G3079837


product price: $8.89
/ea

Key Features

Size- Decimal
2.50mm (0.0984)
Length under Head
5/16"
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H165CZ
Zoro #
G3079837
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
2.50mm (0.0984)
Length under Head
5/16"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
2.50 mm
Head Dia.
23/64 in
Drill Size
2.50 mm
Outside Dia.
1/4 in
Head Thickness
3/32"
Overall Length
5/16 in
Size - Decimal
13/32 in - 0.4062

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0984
Measurement System
Metric
Finish
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.