Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.6mm

  • Mfr # H1612DD

  • Zoro # G1990460


product price: $11.39
/ea

Key Features

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Outside Dia.
1/4 in
Length under Head
3/4"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1612DD
Zoro #
G1990460
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Length under Head
3/4"
Head Thickness
3/32"
Overall Length
3/4 in
Drill Size
2.60 mm
Inside Dia.
2.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
23/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#11 - 0.1910

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Head Type
Yes
Decimal Equivalent
0.1024
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.