Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.6mm

  • Mfr # H166DD

  • Zoro # G3079590


product price: $9.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Thickness
3/32"
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H166DD
Zoro #
G3079590
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
23/64 in
Outside Dia.
1/4 in
Length under Head
3/8"
Drill Size
2.60 mm
Inside Dia.
2.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Size - Decimal
13/32 in - 0.4062

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1024
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.