Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 27/64 In

  • Mfr # H4822KK

  • Zoro # G3065137


product price: $10.19
/ea

Key Features

Material - Machining
High Speed Steel
Head Dia.
59/64 in
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Drill Size
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4822KK
Zoro #
G3065137
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
59/64 in
Drill Size
27/64 in
Length under Head
1-3/8"
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
27/64 in
Size- Decimal
27/64" (0.4219)
Head Thickness
7/32"
Size - Decimal
47/64 in - 0.7344

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.4219
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.