Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 27/64 In

  • Mfr # H4834KK

  • Zoro # G9737497


product price: $13.49
/ea

Key Features

Drill Size
27/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4834KK
Zoro #
G9737497
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
27/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Length under Head
2 1/8"
Head Dia.
59/64 in
Head Thickness
7/32"
Inside Dia.
27/64 in
Size- Decimal
27/64" (0.4219)
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
49/64 in - 0.7656

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4219
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.