Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 2.85mm

  • Mfr # H168DN

  • Zoro # G3079295


product price: $9.99
/ea

Key Features

Head Dia.
23/64 in
Head Material
High Speed Steel
Outside Dia.
1/4 in
Bushing Head Type
Headed
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168DN
Zoro #
G3079295
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
23/64 in
Outside Dia.
1/4 in
Drill Size
2.85 mm
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1/2"
Inside Dia.
2.85 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size - Decimal
1-3/32 in - 1.0938

Details

Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Measurement System
Metric
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
0.1122
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.