Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 29/32 In

  • Mfr # HT8010OC

  • Zoro # G9741767


product price: $13.39
/ea

Key Features

Head Thickness
1/4"
Outside Dia.
1 1/4 in
Drill Bushing Wall Type
Thin Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8010OC
Zoro #
G9741767
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Inside Dia.
29/32 in
Overall Length
5/8 in
Size- Decimal
29/32" (0.9062)
Drill Size
29/32 in
Length under Head
5/8"
Head Dia.
1 1/2 in
Size - Decimal
#9 - 0.1960

Details

Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.9062
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.