Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 29/32 In

  • Mfr # HT8016OC

  • Zoro # G9741654


product price: $13.39
/ea

Key Features

Head Dia.
1 1/2 in
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Length under Head
1"
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8016OC
Zoro #
G9741654
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 1/2 in
Overall Length
1 in
Length under Head
1"
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Outside Dia.
1 1/4 in
Inside Dia.
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
29/32" (0.9062)
Drill Size
29/32 in
Head Thickness
1/4"
Size - Decimal
#9 - 0.1960

Details

Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.9062
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.