Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 29/32 In

  • Mfr # HT8020OC

  • Zoro # G6264903


product price: $14.89
/ea

Key Features

Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Outside Dia.
1 1/4 in
Decimal Equivalent
0.9062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8020OC
Zoro #
G6264903
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Outside Dia.
1 1/4 in
Length under Head
1-1/4"
Overall Length
1 1/4 in
Inside Dia.
29/32 in
Drill Size
29/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
29/32" (0.9062)
Head Thickness
1/4"
Head Dia.
1 1/2 in
Size - Decimal
#9 - 0.1960

Details

Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Decimal Equivalent
0.9062
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.