Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 29/32 In

  • Mfr # HT8024OC

  • Zoro # G6244131


product price: $16.69
/ea

Key Features

Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8024OC
Zoro #
G6244131
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/2 in
Drill Size
29/32 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Overall Length
1 1/2 in
Size- Decimal
29/32" (0.9062)
Length under Head
1-1/2"
Head Thickness
1/4"
Inside Dia.
29/32 in
Outside Dia.
1 1/4 in
Size - Decimal
#9 - 0.1960

Details

Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.9062
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.