Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 29/64 In
- Mfr # HT4810KV
- Zoro # G3089147
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Outside Dia.
3/4 in
Finish
High Speed Steel
Decimal Equivalent
0.4531
Length under Head
5/8"
Drill Size
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT4810KV
- Zoro #
- G3089147
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.4531
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Drill Bushing Wall Type
- Thin Wall
- Bushing Code
- H
Dimensions
- Outside Dia.
- 3/4 in
- Length under Head
- 5/8"
- Drill Size
- 29/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 29/64 in
- Size- Decimal
- 29/64" (0.4531)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 5/8 in
- Head Thickness
- 1/8"
- Head Dia.
- 7/8 in
- Size - Decimal
- #48 - 0.0760
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.