Zoro Homepage

Drill Bushing, Type H, Drill Size 2.9mm

  • Mfr # H164DP

  • Zoro # G3079940


product price: $9.39
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Size
2.90 mm
Hardness
Rc 62-64
Head Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H164DP
Zoro #
G3079940
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Drill Size
2.90 mm
Head Dia.
23/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1/4"
Outside Dia.
1/4 in
Head Thickness
3/32"
Inside Dia.
2.90 mm
Size - Decimal
1-3/16 in - 1.1875

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.