Zoro Homepage

Drill Bushing, Type H, Drill Size 31/32 In

  • Mfr # H8816OM

  • Zoro # G9744016


product price: $13.99
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Outside Dia.
1 3/8 in
Material - Machining
High Speed Steel
Inside Dia.
31/32 in
Decimal Equivalent
0.9688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8816OM
Zoro #
G9744016
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Overall Length
1 in
Inside Dia.
31/32 in
Head Dia.
1 35/64 in
Drill Size
31/32 in
Head Thickness
3/8"
Length under Head
1"
Size- Decimal
31/32" (0.9688)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
#35 - 0.1100

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.