Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/16 In

  • Mfr # H2628FT

  • Zoro # G9737777


product price: $12.19
/ea

Key Features

Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Inside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2628FT
Zoro #
G9737777
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Inside Dia.
3/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
3/16 in
Head Thickness
5/32"
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1/2 in
Outside Dia.
13/32 in
Size- Decimal
3/16" (0.1875)
Size - Decimal
41/64 in - 0.6406

Details

Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.1875
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.