Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/16 In

  • Mfr # H266FT

  • Zoro # G3054287


product price: $9.59
/ea

Key Features

Material - Machining
High Speed Steel
Head Thickness
5/32"
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266FT
Zoro #
G3054287
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3/16 in
Length under Head
3/8"
Head Dia.
1/2 in
Drill Size
3/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
3/16" (0.1875)
Outside Dia.
13/32 in
Size - Decimal
C - 0.2420

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1875
Bushing Head Type
Headed
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.