Drill Bushing, Type H, Drill Size 3/16 In
Mfr # H3228FT
Zoro # G9734347
product price: $12.19
/eaKey Features
Decimal Equivalent
0.1875
Head Dia.
39/64 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3228FT
Zoro #
G9734347
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
39/64 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
3/16" (0.1875)
Drill Size
3/16 in
Inside Dia.
3/16 in
Head Thickness
7/32"
Outside Dia.
1/2 in
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
H - 0.2660
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.