Zoro Homepage

Drill Bushing, Type H, Drill Size 3/16 In

  • Mfr # H325FT

  • Zoro # G3097991


product price: $6.59
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325FT
Zoro #
G3097991
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Length under Head
5/16"
Overall Length
5/16 in
Head Thickness
7/32"
Size- Decimal
3/16" (0.1875)
Drill Size
3/16 in
Size - Decimal
#14 - 0.1820

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Decimal Equivalent
0.1875
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.