Zoro Homepage

Drill Bushing, Type H, Drill Size 3/16 In

  • Mfr # HT2010FT

  • Zoro # G3091630


product price: $8.95
/ea

Key Features

Head Material
High Speed Steel
Decimal Equivalent
0.1875
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010FT
Zoro #
G3091630
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
3/16" (0.1875)
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Head Thickness
3/32"
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Overall Length
5/8 in
Size - Decimal
#39 - 0.0995
Head Height
3/32 in

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.