Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 31.75mm

  • Mfr # H11216QG

  • Zoro # G6250526


product price: $16.99
/ea

Key Features

Length under Head
1"
Head Material
High Speed Steel
Drill Size
31.75 mm
Head Dia.
1 63/64 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H11216QG
Zoro #
G6250526
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Drill Size
31.75 mm
Head Dia.
1 63/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Inside Dia.
31.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Overall Length
1 in

Details

Head Material
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Metric
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
1.2500
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.