Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.1mm

  • Mfr # H1612DU

  • Zoro # G1990366


product price: $11.39
/ea

Key Features

Hardness
Rc 62-64
Length under Head
3/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Finish
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1612DU
Zoro #
G1990366
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
3.10 mm
Head Dia.
23/64 in
Head Thickness
3/32"
Outside Dia.
1/4 in
Overall Length
3/4 in
Drill Size
3.10 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
#11 - 0.1910

Details

Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Measurement System
Metric
Head Type
Yes
Decimal Equivalent
0.1220
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.