Zoro Homepage

Drill Bushing, Type H, Drill Size 3.1mm

  • Mfr # H1616DU

  • Zoro # G6243824


product price: $15.39
/ea

Key Features

Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
3.10 mm
Hardness
Rc 62-64
Inside Dia.
3.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1616DU
Zoro #
G6243824
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Drill Size
3.10 mm
Inside Dia.
3.10 mm
Head Thickness
3/32"
Head Dia.
23/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Length under Head
1"
Size - Decimal
#12 - 0.1890

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.