Zoro Homepage

Drill Bushing, Type H, Drill Size 3.1mm

  • Mfr # H164DU

  • Zoro # G3079907


product price: $9.99
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H164DU
Zoro #
G3079907
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
23/64 in
Length under Head
1/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
3.10 mm
Head Thickness
3/32"
Outside Dia.
1/4 in
Inside Dia.
3.10 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/4 in
Drill Bit Dimension Type
Wire
Size - Decimal
13/32 in - 0.4062

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.