Zoro Homepage

Drill Bushing, Type H, Drill Size 3.25mm

  • Mfr # H2012DX

  • Zoro # G3079155


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Thickness
1/8"
Hardness
Rc 62-64
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2012DX
Zoro #
G3079155
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Overall Length
3/4 in
Head Dia.
27/64 in
Outside Dia.
5/16 in
Inside Dia.
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.25 mm
Length under Head
3/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
1-3/4 in - 1.7500

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Metric
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Decimal Equivalent
0.1280
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.