Zoro Homepage

Drill Bushing, Type H, Drill Size 3.25mm

  • Mfr # H208DX

  • Zoro # G3066710


product price: $7.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Drill Size
3.25 mm
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H208DX
Zoro #
G3066710
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.25 mm
Head Thickness
1/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1/2"
Inside Dia.
3.25 mm
Head Dia.
27/64 in
Overall Length
1/2 in
Outside Dia.
5/16 in

Details

Bushing Type
Head Press Fit
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Metric
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Decimal Equivalent
0.1280
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.