Zoro Homepage

Drill Bushing, Type H, Drill Size 3.2mm

  • Mfr # H166DW

  • Zoro # G3079478


product price: $8.89
/ea

Key Features

Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Inside Dia.
3.20 mm
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H166DW
Zoro #
G3079478
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.20 mm
Overall Length
3/8 in
Head Thickness
3/32"
Drill Size
3.20 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
23/64 in
Length under Head
3/8"
Size - Decimal
13/32 in - 0.4062

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.