Zoro Homepage

Drill Bushing, Type H, Drill Size 3/32 In

  • Mfr # H1322CU

  • Zoro # G6243693


product price: $24.49
/ea

Key Features

Head Material
High Speed Steel
Length under Head
1-3/8"
Drill Size
3/32 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1322CU
Zoro #
G6243693
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/8"
Drill Size
3/32 in
Overall Length
1 3/8 in
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/32" (0.0938)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
19/64 in
Head Thickness
3/32"
Inside Dia.
3/32 in
Size - Decimal
O - 0.3160

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.