Zoro Homepage

Drill Bushing, Type H, Drill Size 3/32 In

  • Mfr # H136CU

  • Zoro # G3098621


product price: $11.89
/ea

Key Features

Decimal Equivalent
0.0938
Finish
High Speed Steel
Outside Dia.
13/64 in
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136CU
Zoro #
G3098621
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
19/64 in
Drill Size
3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/32 in
Size- Decimal
3/32" (0.0938)
Head Thickness
3/32"
Length under Head
3/8"
Overall Length
3/8 in
Size - Decimal
#10 - 0.1935

Details

Decimal Equivalent
0.0938
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.