Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 33/64 In

  • Mfr # H4834LP

  • Zoro # G9737436


product price: $13.49
/ea

Key Features

Head Thickness
7/32"
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Inside Dia.
33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4834LP
Zoro #
G9737436
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Inside Dia.
33/64 in
Overall Length
2 1/8 in
Size- Decimal
33/64" (0.5156)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
2 1/8"
Head Dia.
59/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Drill Size
33/64 in
Size - Decimal
49/64 in - 0.7656

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5156
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.