Zoro Homepage

Drill Bushing, Type H, Drill Size 3.3mm

  • Mfr # H164DZ

  • Zoro # G3079870


product price: $9.99
/ea

Key Features

Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H164DZ
Zoro #
G3079870
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/4 in
Head Dia.
23/64 in
Drill Size
3.30 mm
Head Thickness
3/32"
Inside Dia.
3.30 mm
Outside Dia.
1/4 in
Size - Decimal
13/32 in - 0.4062

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1299
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.