Zoro Homepage

Drill Bushing, Type H, Drill Size 3.3mm

  • Mfr # H168DZ

  • Zoro # G3079207


product price: $9.99
/ea

Key Features

Bushing Type
Head Press Fit
Length under Head
1/2"
Head Thickness
3/32"
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168DZ
Zoro #
G3079207
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
23/64 in
Inside Dia.
3.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.30 mm
Overall Length
1/2 in
Outside Dia.
1/4 in
Size - Decimal
1-3/32 in - 1.0938

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Metric
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.1299
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.