Zoro Homepage

Drill Bushing, Type H, Drill Size 3/4 In

  • Mfr # H6424NC

  • Zoro # G9736002


product price: $13.79
/ea

Key Features

Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.7500
Size- Decimal
3/4" (0.7500)
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6424NC
Zoro #
G9736002
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
3/4" (0.7500)
Length under Head
1-1/2"
Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
3/4 in
Overall Length
1 1/2 in
Drill Size
3/4 in
Head Dia.
1 3/16 in
Outside Dia.
1 in
Size - Decimal
61/64 in - 0.9531

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.