Drill Bushing, Type H, Drill Size No 35
- Mfr # H164DK
- Zoro # G3079977
product price:Â
$
10.29
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Wire
Size- Decimal
#35 (0.1100)
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H164DK
- Zoro #
- G3079977
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #35 (0.1100)
- Drill Size
- #35
- Outside Dia.
- 1/4 in
- Head Dia.
- 23/64 in
- Inside Dia.
- #35
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Overall Length
- 1/4 in
- Length under Head
- 1/4"
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 1-3/16 in - 1.1875
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.