Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # H5622LU

  • Zoro # G3060526


product price: $9.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia.
7/8 in
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5622LU
Zoro #
G3060526
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Head Dia.
1 1/16 in
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
35/64 in
Drill Size
35/64 in
Overall Length
1 3/8 in
Head Thickness
3/16"
Size- Decimal
35/64" (0.5469)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
35/64" - 0.5469

Details

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.5469
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.